Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 13FT9030-144
- Zoro # G916439755
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Flange Height
1/2 in
Flange Type
Smooth
Profile Width
1 in
Holes
No Holes
Tube Profile Type
Double-Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13FT9030-144
- Zoro #
- G916439755
- UPC #
- -
- Country of Origin
- United States
- Item
- Double Track Tube System
- Flange Type
- Smooth
- Holes
- No Holes
- Tube Profile Type
- Double-Flange
- System of Measurement
- Inch
- Material
- Aluminum
- Finish
- Anodized
- Series
- Quick Frame
- Color
- Clear
- Shell Material
- Aluminum
- Wire Color
- Clear
Dimensions
- Flange Height
- 1/2 in
- Profile Width
- 1 in
- Profile Height
- 1 in
- Wall Thickness
- 3/50 in
- Slot Width
- 5/16 in
- Nominal Length
- 145 in
- Weight per Unit Length
- 0.43 lb-in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.