Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48314
- Zoro # G016608150
product price:Â
$
795.99
/ea
Key Features
Panel Color
Black
Product Type
T-Slot Framing System Door
Assembly
Assembled
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Frame Type
Add-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48314
- Zoro #
- G016608150
- UPC #
- -
- Country of Origin
- United States
- Panel Color
- Black
- Product Type
- T-Slot Framing System Door
- Assembly
- Assembled
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Frame Type
- Add-On
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Handle Type
- Lever
- Method of Construction
- Extruded
- Item
- T-Slot Framing System Door
- Opening Type
- Hinged
- Exterior Swing Direction
- Left Swing
- Frame Color
- Yellow
- Mounting Orientation
- Left
- Panel Type
- Mesh
- Mesh Shape
- Square
- Lock Type
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Finish
- Powder-Coated, PVC-Coated
- Material
- Wire
- Standards
- OSHA & ANSI
- Includes
- (2) Door Posts, (2) Keys, Double Feet, Endcaps
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Door Width
- 35 11/16 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 72 in
- Overall Width
- 39 in
- Door Height
- 66 in
- For Maximum Door Opening Width
- 36 in
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.