FAZTEK
- Mfr # 48338
- Zoro # G216608202
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Panel Color
Clear
Frame Type
Stand-Alone
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Standards
OSHA & ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48338
- Zoro #
- G216608202
- UPC #
- -
- Country of Origin
- United States
- Material
- Polycarbonate
- Panel Color
- Clear
- Frame Type
- Stand-Alone
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Standards
- OSHA & ANSI
- Includes
- Double Feet, Endcaps
- Finish
- Powder-Coated
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- T-Slot Framing System Panel
- Item
- T-Slot Framing System Panel
- Assembly
- Assembled
- Method of Construction
- Extruded
- Panel Type
- Solid
- Number of Subpanels
- 0
- Frame Color
- Yellow
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 36 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.