FAZTEK
- Mfr # 48315
- Zoro # G716608160
product price:Â
$
795.99
/ea
Key Features
Lock Type
Cylinder
Mounting Orientation
Right
Overall Width
39 in
Panel Type
Mesh
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48315
- Zoro #
- G716608160
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Cylinder
- Mounting Orientation
- Right
- Panel Type
- Mesh
- Assembly
- Assembled
- Frame Type
- Add-On
- Handle Type
- Lever
- Frame Color
- Yellow
- Product Type
- T-Slot Framing System Door
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- OSHA & ANSI
- Mesh Shape
- Square
- Finish
- Powder-Coated, PVC-Coated
- Material
- Wire
- Panel Color
- Black
- Method of Construction
- Extruded
- Exterior Swing Direction
- Right Swing
- Includes
- (2) Door Posts, (2) Keys, Double Feet, Endcaps
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Item
- T-Slot Framing System Door
- Opening Type
- Hinged
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Shell Material
- Wire
Dimensions
- Overall Width
- 39 in
- Door Height
- 66 in
- For Maximum Door Opening Width
- 36 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
- Door Width
- 35 11/16 in
- Wire Thickness
- 12 ga
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.