Shop FAZTEK
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48342
- Zoro # G316608133
product price:Â
$
1,503.99
/ea
Key Features
Compatible Slot Width
0.315 in, 0.32 in
Finish
Powder-Coated
Overall Width
75 in
Assembly
Assembled
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48342
- Zoro #
- G316608133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 75 in
- Overall Height
- 72 in
- Door Width
- 31 5/16 in
- Door Height
- 66 in
- For Maximum Door Opening Width
- 72 in
- Overall Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.