FAZTEK
- Mfr # 48331
- Zoro # G216608127
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Number of Subpanels
0
Finish
Powder-Coated/PVC-Coated
Product Type
T-Slot Framing System Panel
Assembly
Unassembled
Includes
Double Feet, Endcaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48331
- Zoro #
- G216608127
- UPC #
- -
- Country of Origin
- United States
- Number of Subpanels
- 0
- Finish
- Powder-Coated/PVC-Coated
- Product Type
- T-Slot Framing System Panel
- Assembly
- Unassembled
- Includes
- Double Feet, Endcaps
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Includes Mounting Hardware
- Mounting Hardware Included
- Panel Type
- Mesh
- Frame Type
- Add-On
- Frame Color
- Yellow
- Item
- T-Slot Framing System Panel
- Mesh Shape
- Square
- Panel Color
- Black
- Standards
- OSHA & ANSI
- Material
- Wire
- Method of Construction
- Extruded
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Width
- 24 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Wire Thickness
- 12 ga
- Overall Height
- 84 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.