Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48321
- Zoro # G316608171
product price:Â
$
559.99
/ea
Key Features
Wire Thickness
12 ga
Mounting Orientation
Left
Finish
Powder-Coated, PVC-Coated
Handle Type
Lever
Frame Type
Add-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48321
- Zoro #
- G316608171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Thickness
- 12 ga
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
- Door Width
- 35 11/16 in
- For Maximum Door Opening Width
- 36 in
- Door Height
- 66 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 37 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.