FAZTEK
- Mfr # 48343
- Zoro # G016608143
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Includes
Double Feet, Endcaps
Finish
Powder-Coated
Number of Subpanels
0
Overall Depth
5 1/2 in
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48343
- Zoro #
- G016608143
- UPC #
- -
- Country of Origin
- United States
- Includes
- Double Feet, Endcaps
- Finish
- Powder-Coated
- Number of Subpanels
- 0
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Standards
- OSHA & ANSI
- Item
- T-Slot Framing System Panel
- Frame Color
- Yellow
- Includes Mounting Hardware
- Mounting Hardware Included
- Method of Construction
- Extruded
- Frame Type
- Add-On
- Panel Type
- Solid
- Panel Color
- Clear
- Material
- Polycarbonate
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Product Type
- T-Slot Framing System Panel
- Assembly
- Unassembled
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Width
- 12 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Overall Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.