Shop FAZTEK
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48329
- Zoro # G416608118
product price:Â
$
1,639.99
/ea
Key Features
Standards
OSHA & ANSI
Door Height
76 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Mesh Shape
Square
For Maximum Door Opening Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48329
- Zoro #
- G416608118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Height
- 76 1/4 in
- For Maximum Door Opening Width
- 72 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 75 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Door Width
- 31 5/16 in
- Overall Height
- 84 in
- Wire Thickness
- 12 ga
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.