FAZTEK
- Mfr # 48336
- Zoro # G816608169
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Method of Construction
Extruded
Compatible Slot Width
0.315 in, 0.32 in
Overall Height
72 in
Footplate Width
1 1/2 in
Standards
OSHA & ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48336
- Zoro #
- G816608169
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Extruded
- Standards
- OSHA & ANSI
- Finish
- Powder-Coated
- Product Type
- T-Slot Framing System Panel
- Panel Color
- Clear
- Material
- Polycarbonate
- Assembly
- Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Panel Type
- Solid
- Frame Type
- Stand-Alone
- Includes
- Double Feet, Endcaps
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Frame Color
- Yellow
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Item
- T-Slot Framing System Panel
- Number of Subpanels
- 0
- Shell Material
- Polycarbonate
Dimensions
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 72 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Overall Width
- 12 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.