FAZTEK
- Mfr # 48335
- Zoro # G016608129
product price:Â
$
665.99
/ea
Key Features
Handle Type
Lever
Mounting Orientation
Right
Includes
(2) Keys, Door Post, Double Feed, Endcaps, Mesh Retainers
Door Height
76 1/4 in
For Maximum Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48335
- Zoro #
- G016608129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Height
- 76 1/4 in
- For Maximum Door Opening Width
- 36 in
- Wire Thickness
- 12 ga
- Overall Height
- 84 in
- Overall Depth
- 5 1/2 in
- Door Width
- 35 11/16 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 37 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.