FAZTEK
- Mfr # 48345
- Zoro # G416608125
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5 1/2 in
Overall Height
72 in
Includes Mounting Hardware
Mounting Hardware Included
Frame Type
Add-On
Footplate Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48345
- Zoro #
- G416608125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 36 in
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Type
- Add-On
- Standards
- OSHA & ANSI
- Assembly
- Unassembled
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Material
- Polycarbonate
- Method of Construction
- Extruded
- Finish
- Powder-Coated
- Number of Subpanels
- 0
- Panel Type
- Solid
- Product Type
- T-Slot Framing System Panel
- Panel Color
- Clear
- Frame Color
- Yellow
- Item
- T-Slot Framing System Panel
- Includes
- Double Feet, Endcaps
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.