FAZTEK
- Mfr # 48323
- Zoro # G216608028
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Panel Type
Mesh
Footplate Width
1 1/2 in
Material
Wire
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Number of Subpanels
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48323
- Zoro #
- G216608028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Footplate Width
- 1 1/2 in
- Overall Width
- 12 in
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Overall Height
- 84 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.