Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48346
- Zoro # G516608155
product price:Â
$
464.99
/ea
Key Features
Overall Depth
5 1/2 in
Frame Color
Yellow
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Compatible Slot Width
0.315 in, 0.32 in
Product Type
T-Slot Framing System Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48346
- Zoro #
- G516608155
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Yellow
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Product Type
- T-Slot Framing System Panel
- Frame Type
- Add-On
- Method of Construction
- Extruded
- Item
- T-Slot Framing System Panel
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Subpanels
- 0
- Panel Color
- Clear
- Panel Type
- Solid
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes
- Double Feet, Endcaps
- Finish
- Powder-Coated
- Assembly
- Unassembled
- Material
- Polycarbonate
- Standards
- OSHA & ANSI
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 48 in
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.