FAZTEK
- Mfr # 48347
- Zoro # G716608146
product price:Â
$
596.99
/ea
Key Features
Overall Depth
5 1/2 in
Lock Type
Cylinder
Method of Construction
Extruded
Overall Height
72 in
Opening Type
Hinged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48347
- Zoro #
- G716608146
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Cylinder
- Method of Construction
- Extruded
- Opening Type
- Hinged
- Finish
- Powder-Coated
- Mounting Orientation
- Left
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes
- (2) Keys, Door Post, Double Feet, Endcaps
- Frame Color
- Yellow
- Exterior Swing Direction
- Left Swing
- Includes Mounting Hardware
- Mounting Hardware Included
- Handle Type
- Lever
- Frame Type
- Add-On
- Assembly
- Unassembled
- Product Type
- T-Slot Framing System Door
- Material
- Polycarbonate
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Panel Type
- Solid
- Standards
- OSHA & ANSI
- Item
- T-Slot Framing System Door
- Panel Color
- Clear
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
- Door Width
- 35 11/16 in
- For Maximum Door Opening Width
- 36 in
- Door Height
- 66 in
- Overall Width
- 37 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.