FAZTEK
- Mfr # 48317
- Zoro # G716608221
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Product Type
T-Slot Framing System Panel
Footplate Width
1 1/2 in
Footplate Depth
5 1/2 in
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Standards
OSHA & ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48317
- Zoro #
- G716608221
- UPC #
- -
- Country of Origin
- United States
- Product Type
- T-Slot Framing System Panel
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Standards
- OSHA & ANSI
- Item
- T-Slot Framing System Panel
- Material
- Wire
- Includes
- Double Feet, Endcaps
- Method of Construction
- Extruded
- Mesh Shape
- Square
- Number of Subpanels
- 0
- Panel Color
- Black
- Frame Type
- Add-On
- Assembly
- Unassembled
- Frame Color
- Yellow
- Includes Mounting Hardware
- Mounting Hardware Included
- Panel Type
- Mesh
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Finish
- Powder-Coated/PVC-Coated
- Shell Material
- Wire
Dimensions
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Overall Height
- 72 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 12 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.