Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48350
- Zoro # G916608199
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
24 in
Footplate Depth
5 1/2 in
Footplate Width
1 1/2 in
Panel Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48350
- Zoro #
- G916608199
- UPC #
- -
- Country of Origin
- United States
- Panel Type
- Solid
- Number of Subpanels
- 0
- Standards
- OSHA & ANSI
- Finish
- Powder-Coated
- Method of Construction
- Extruded
- Panel Color
- Clear
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- T-Slot Framing System Panel
- Frame Type
- Stand-Alone
- Product Type
- T-Slot Framing System Panel
- Frame Color
- Yellow
- Assembly
- Assembled
- Material
- Polycarbonate
- Includes
- Double Feet, Endcaps
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Shell Material
- Polycarbonate
Dimensions
- Overall Height
- 84 in
- Overall Width
- 24 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.