FAZTEK
- Mfr # 48351
- Zoro # G316608232
product price:Â
$
635.99
/ea
Key Features
Overall Height
84 in
Overall Width
36 in
Includes
Double Feet, Endcaps
Method of Construction
Extruded
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48351
- Zoro #
- G316608232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 84 in
- Overall Width
- 36 in
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
Details
- Includes
- Double Feet, Endcaps
- Method of Construction
- Extruded
- Finish
- Powder-Coated
- Panel Color
- Clear
- Frame Type
- Stand-Alone
- Material
- Polycarbonate
- Product Type
- T-Slot Framing System Panel
- Panel Type
- Solid
- Assembly
- Assembled
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Number of Subpanels
- 0
- Standards
- OSHA & ANSI
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Color
- Yellow
- Item
- T-Slot Framing System Panel
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.