FAZTEK
- Mfr # 48339
- Zoro # G516608193
product price:Â
$
661.99
/ea
Key Features
Material
Polycarbonate
Frame Color
Yellow
Overall Width
48 in
Includes Mounting Hardware
Mounting Hardware Included
Footplate Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48339
- Zoro #
- G516608193
- UPC #
- -
- Country of Origin
- United States
- Material
- Polycarbonate
- Frame Color
- Yellow
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Type
- Stand-Alone
- Standards
- OSHA & ANSI
- Method of Construction
- Extruded
- Product Type
- T-Slot Framing System Panel
- Finish
- Powder-Coated
- Includes
- Double Feet, Endcaps
- Number of Subpanels
- 0
- Panel Type
- Solid
- Assembly
- Assembled
- Panel Color
- Clear
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Item
- T-Slot Framing System Panel
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Shell Material
- Polycarbonate
Dimensions
- Overall Width
- 48 in
- Footplate Depth
- 5 1/2 in
- Overall Height
- 72 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.