Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48353
- Zoro # G916608205
product price:Â
$
940.99
/ea
Key Features
Opening Type
Hinged
For Maximum Door Opening Width
36 in
Compatible Slot Width
0.315 in, 0.32 in
Product Type
T-Slot Framing System Door
Exterior Swing Direction
Left Swing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48353
- Zoro #
- G916608205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Maximum Door Opening Width
- 36 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Door Height
- 76 1/4 in
- Overall Width
- 39 in
- Door Width
- 35 11/16 in
- Overall Height
- 84 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.