FAZTEK
- Mfr # 48356
- Zoro # G216608264
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Panel Type
Solid
Number of Subpanels
0
Method of Construction
Extruded
Overall Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48356
- Zoro #
- G216608264
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Panel Type
- Solid
- Number of Subpanels
- 0
- Method of Construction
- Extruded
- Assembly
- Unassembled
- Material
- Polycarbonate
- Finish
- Powder-Coated
- Product Type
- T-Slot Framing System Panel
- Frame Color
- Yellow
- Panel Color
- Clear
- Standards
- OSHA & ANSI
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Add-On
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes
- Double Feet, Endcaps
- Item
- T-Slot Framing System Panel
- Shell Material
- Polycarbonate
Dimensions
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 12 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 84 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.