FAZTEK
- Mfr # 48357
- Zoro # G216608240
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5 1/2 in
Material
Polycarbonate
Footplate Depth
5 1/2 in
Standards
OSHA & ANSI
Overall Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48357
- Zoro #
- G216608240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Overall Height
- 84 in
- Overall Width
- 24 in
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Details
- Material
- Polycarbonate
- Standards
- OSHA & ANSI
- Panel Color
- Clear
- Number of Subpanels
- 0
- Method of Construction
- Extruded
- Assembly
- Unassembled
- Item
- T-Slot Framing System Panel
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Yellow
- Includes
- Double Feet, Endcaps
- Panel Type
- Solid
- Product Type
- T-Slot Framing System Panel
- Finish
- Powder-Coated
- Frame Type
- Add-On
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.