FAZTEK
- Mfr # 48358
- Zoro # G116608227
product price:Â
$
429.99
/ea
Key Features
Panel Type
Solid
Method of Construction
Extruded
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Overall Depth
5 1/2 in
Includes
Double Feet, Endcaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48358
- Zoro #
- G116608227
- UPC #
- -
- Country of Origin
- United States
- Panel Type
- Solid
- Method of Construction
- Extruded
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes
- Double Feet, Endcaps
- Material
- Polycarbonate
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Item
- T-Slot Framing System Panel
- Assembly
- Unassembled
- Frame Type
- Add-On
- Number of Subpanels
- 0
- Standards
- OSHA & ANSI
- Frame Color
- Yellow
- Finish
- Powder-Coated
- Includes Mounting Hardware
- Mounting Hardware Included
- Panel Color
- Clear
- Product Type
- T-Slot Framing System Panel
- Shell Material
- Polycarbonate
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Width
- 36 in
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 84 in
- Footplate Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.