Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48361
- Zoro # G916608106
product price:Â
$
695.99
/ea
Key Features
Method of Construction
Extruded
Frame Color
Yellow
Includes
(2) Keys, Door Post, Double Feet, Endcaps
Overall Height
84 in
Door Width
35 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48361
- Zoro #
- G916608106
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Extruded
- Frame Color
- Yellow
- Includes
- (2) Keys, Door Post, Double Feet, Endcaps
- Opening Type
- Hinged
- Exterior Swing Direction
- Right Swing
- Standards
- OSHA & ANSI
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Frame Type
- Add-On
- Mounting Orientation
- Right
- Panel Color
- Clear
- Finish
- Powder-Coated
- Product Type
- T-Slot Framing System Door
- Panel Type
- Solid
- Item
- T-Slot Framing System Door
- Lock Type
- Cylinder
- Assembly
- Unassembled
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Material
- Polycarbonate
- Handle Type
- Lever
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Height
- 84 in
- Door Width
- 35 11/16 in
- Door Height
- 76 1/4 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 37 1/2 in
- For Maximum Door Opening Width
- 36 in
- Overall Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.