Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48359
- Zoro # G716608108
product price:Â
$
517.99
/ea
Key Features
Number of Subpanels
0
Footplate Depth
5 1/2 in
Overall Height
84 in
Standards
OSHA & ANSI
Footplate Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48359
- Zoro #
- G716608108
- UPC #
- -
- Country of Origin
- United States
- Number of Subpanels
- 0
- Standards
- OSHA & ANSI
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Item
- T-Slot Framing System Panel
- Finish
- Powder-Coated
- Method of Construction
- Extruded
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Product Type
- T-Slot Framing System Panel
- Frame Color
- Yellow
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Unassembled
- Includes
- Double Feet, Endcaps
- Frame Type
- Add-On
- Material
- Polycarbonate
- Panel Type
- Solid
- Panel Color
- Clear
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Footplate Depth
- 5 1/2 in
- Overall Height
- 84 in
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 48 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.