T-Slot Aluminum Extrusion
Mfr # 10QE1010-BLK-48
Zoro # G523558030
product price:Â $26.59
/eaKey Features
Profile Type
Single
Series
10 Series
Product Type
T-Slot Profile
Slot Width
0.26 in
Slot Location
Adjacent-Sides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10QE1010-BLK-48
Zoro #
G523558030
UPC #
-
Country of Origin
United States
Dimensions
Slot Width
0.26 in
Profile Height
1 in
Bore Diameter
13/64 in
Profile Width
1 in
Weight per Unit Length
0.52 lb-ft
Overall Length
48 in
Nominal Length
4 ft
Details
Item
T-Slot Framing Extrusion
Profile Type
Single
Series
10 Series
Product Type
T-Slot Profile
Slot Location
Adjacent-Sides
Temper
T6
Yield Strength
25,000 psi
Material
Aluminum
Finish
Anodized
Profile Shape
Square
System of Measurement
Inch
Relative Profile Weight
Heavy
Color
Black
Description
T-Slot Profile, Inch, Single, Black, Weight per Unit Length 0.52 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 4, Profile Height 1 in, Profile Width 1 in, Overall Length 48 in, 10 Series, Square, Slot Width 0.26 in, Yield Strength 25,000 psi, Relative Profile Weight Heavy, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.