T-Slot Framing Extrusion, 120 in L, Black
Mfr # 15QE1530-BLK-120
Zoro # G123559956
product price:Â $269.99
/eaKey Features
Slot Width
0.32 in
Slot Location
Adjacent-Sides
Product Type
T-Slot Profile
Profile Shape
Rectangle
Profile Type
Double
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15QE1530-BLK-120
Zoro #
G123559956
UPC #
-
Country of Origin
United States
Dimensions
Slot Width
0.32 in
Bore Diameter
17/64 in
Weight per Unit Length
2.39 lb-ft
Profile Height
1 1/2 in
Profile Width
3 in
Nominal Length
10 ft
Overall Length
120 in
Details
Item
T-Slot Framing Extrusion
Slot Location
Adjacent-Sides
Product Type
T-Slot Profile
Profile Shape
Rectangle
Profile Type
Double
Material
Aluminum
Finish
Anodized
Series
15 Series
Temper
T6
Yield Strength
25,000 psi
System of Measurement
Inch
Relative Profile Weight
Heavy
Color
Black
Description
T-Slot Profile, Inch, Double, Black, Weight per Unit Length 2.39 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 10 ft, Aluminum, Number of Open Slots 6, Profile Height 1 1/2 in, Profile Width 3 in, Overall Length 120 in, 15 Series, Rectangle, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Heavy, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.