T-Slot Aluminum Extrusion

  • Mfr # 15QE1530-BLK-48

  • Zoro # G423558437


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Profile Width
3 in
Bore Diameter
17/64 in
Product Type
T-Slot Profile
Weight per Unit Length
2.39 lb-ft
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15QE1530-BLK-48
Zoro #
G423558437
UPC #
-
Country of Origin
United States

Dimensions

Profile Width
3 in
Bore Diameter
17/64 in
Weight per Unit Length
2.39 lb-ft
Profile Height
1 1/2 in
Slot Width
0.32 in
Nominal Length
4 ft
Overall Length
48 in

Details

Item
T-Slot Framing Extrusion
Product Type
T-Slot Profile
Temper
T6
Finish
Anodized
Profile Type
Double
Profile Shape
Rectangle
Series
15 Series
Slot Location
Adjacent-Sides
System of Measurement
Inch
Yield Strength
25,000 psi
Material
Aluminum
Color
Black
Relative Profile Weight
Heavy

Description

T-Slot Profile, Inch, Double, Black, Weight per Unit Length 2.39 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 6, Profile Height 1 1/2 in, Profile Width 3 in, Overall Length 48 in, 15 Series, Rectangle, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Heavy, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.