T-Slot Aluminum Extrusion

  • Mfr # 15QE3030L-120

  • Zoro # G123557563


product price:  $297.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Weight per Unit Length
2.55 lb-ft
Yield Strength
25,000 psi
Relative Profile Weight
Lite
Profile Shape
Square
Slot Width
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15QE3030L-120
Zoro #
G123557563
UPC #
-
Country of Origin
United States

Dimensions

Weight per Unit Length
2.55 lb-ft
Slot Width
0.32 in
Profile Width
3 in
Profile Height
3 in
Bore Diameter
17/64 in
Overall Length
120 in
Nominal Length
10 ft

Details

Item
T-Slot Framing Extrusion
Yield Strength
25,000 psi
Relative Profile Weight
Lite
Profile Shape
Square
Slot Location
Adjacent-Sides
Finish
Anodized
System of Measurement
Inch
Material
Aluminum
Product Type
T-Slot Profile
Series
15 Series
Profile Type
Quad
Temper
T6
Color
Silver

Description

T-Slot Profile, Inch, Quad, Silver, Weight per Unit Length 2.55 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 10 ft, Aluminum, Number of Open Slots 8, Profile Height 3 in, Profile Width 3 in, Overall Length 120 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.