T-Slot Aluminum Extrusion

  • Mfr # 15QE3030L-BLK-48

  • Zoro # G523557972


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Slot Location
Adjacent-Sides
Product Type
T-Slot Profile
Slot Width
0.32 in
Yield Strength
25,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15QE3030L-BLK-48
Zoro #
G523557972
UPC #
-
Country of Origin
United States

Dimensions

Slot Width
0.32 in
Weight per Unit Length
2.55 lb-ft
Profile Height
3 in
Bore Diameter
17/64 in
Profile Width
3 in

Details

Item
T-Slot Aluminum Extrusion
Material
Aluminum
Slot Location
Adjacent-Sides
Product Type
T-Slot Profile
Yield Strength
25,000 psi
Profile Type
Quad
Series
15 Series
System of Measurement
Inch
Finish
Anodized
Temper
T6
Relative Profile Weight
Lite
Profile Shape
Square

Description

T-Slot Profile, Inch, Quad, Weight per Unit Length 2.55 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Aluminum, Number of Open Slots 8, Profile Height 3 in, Profile Width 3 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.