T-Slot Aluminum Extrusion
Mfr # 15SM1515L-120
Zoro # G623557490
product price:Â $158.99
/eaKey Features
Relative Profile Weight
Lite
Profile Width
1 1/2 in
Finish
Anodized
Profile Shape
Square
Product Type
T-Slot Profile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15SM1515L-120
Zoro #
G623557490
UPC #
-
Country of Origin
United States
Dimensions
Profile Width
1 1/2 in
Profile Height
1 1/2 in
Slot Width
0.32 in
Weight per Unit Length
1.11 lb-ft
Bore Diameter
27/64 in
Nominal Length
10 ft
Overall Length
120 in
Details
Item
T-Slot Framing Extrusion
Relative Profile Weight
Lite
Finish
Anodized
Profile Shape
Square
Product Type
T-Slot Profile
Slot Location
Adjacent-Sides
Temper
T6
Material
Aluminum
Yield Strength
25,000 psi
Profile Type
Single
System of Measurement
Inch
Series
15 Series
Color
Silver
Description
T-Slot Profile, Inch, Single, Silver, Weight per Unit Length 1.11 lb-ft, Bore Diameter 27/64 in, Extrusion Texture Smooth, Nominal Length 10 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 120 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.