T-Slot Aluminum Extrusion

  • Mfr # 15SM1515L-96

  • Zoro # G823558358


product price:  $98.75
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Weight per Unit Length
1.11 lb-ft
Profile Width
1 1/2 in
Profile Type
Single
Slot Width
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15SM1515L-96
Zoro #
G823558358
UPC #
-
Country of Origin
United States

Dimensions

Weight per Unit Length
1.11 lb-ft
Profile Width
1 1/2 in
Slot Width
0.32 in
Bore Diameter
27/64 in
Profile Height
1 1/2 in

Details

Item
T-Slot Aluminum Extrusion
Material
Aluminum
Profile Type
Single
Slot Location
Adjacent-Sides
Profile Shape
Square
Temper
T6
Relative Profile Weight
Lite
Series
15 Series
Yield Strength
25,000 psi
Finish
Anodized
Product Type
T-Slot Profile
System of Measurement
Inch

Description

T-Slot Profile, Inch, Single, Weight per Unit Length 1.11 lb-ft, Bore Diameter 27/64 in, Extrusion Texture Smooth, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.