Zoro Homepage

Lift Support Trunk Lid, 84120

  • Mfr # 84120

  • Zoro # G400631870


product price: $9.65
/ea

Key Features

Stroke Length
3.82 in
Extended Length
11.02 in
Quantity Per Application
2
Compressed Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84120
Zoro #
G400631870
UPC #
683318228450
Country of Origin
Unknown

Dimensions

Stroke Length
3.82 in
Extended Length
11.02 in
Compressed Length
7.2 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Trunk Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.