Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Febco Backflow Preventer, Size 1", 175 psi 1 LF860-QT RP

Backflow Preventer, Size 1", 175 psi (Discontinued)

  • Mfr # 1 LF860-QT RP
  • Zoro # G505303634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF860-QT RP
Zoro #
G505303634
UPC #
00098268455236
Country of Origin
China

Dimensions

Overall Height
7 in
Size
1 in
Length
12 1/2 in
Height
3 1/2 in
Connection Size - Side 1
1 in
Overall Length
12.5 in
Nominal Valve Size
1 in
Overall Width
3.5 in
Connection Size - Side 2
1 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
32 Degrees to 140 Degrees F
Seat Material
PPO
Flow
60 gpm
Features
Lead Free Construction, Lead Free Double Check Valve Assemblies Shall Comply with State Codes and Standards, Where Applicable, Requiring Reduced Lead Content, Lead Free Installation Requirements
Max. Temp.
140 Degrees F
Max. Pressure
175 psi
Spring Material
Stainless Steel
Standards
ANSI/AWWA C511 Conformance, ASSE 1013, CSA B64.4, FCCCHR-USC, NSF
Connection
NPT
Series
LF860
Brand & Series
FEBCO LF860
Valve Model Feature
Quarter-Turn Ball Valve
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Includes Flow Meter
No Flow Meter
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Maximum Pressure - Operating
175 psi
Seal Material
Silicone
Includes Flood Protection
No Flood Protection
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Shut-Off Valve Included
Ball Valve
Number of Test Ports
4
Connection Type - Side 1
NPT
Hazard Protection Level
High Health Hazard
For Media
Water
Includes Strainer
No Strainer

Description

Backflow Preventer,Size 1",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.