Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Febco Backflow Preventer, Size 1/2", 150 psi 1/2 765-QT PVB

Backflow Preventer, Size 1/2", 150 psi (Discontinued)

  • Mfr # 1/2 765-QT PVB
  • Zoro # G505303702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 765-QT PVB
Zoro #
G505303702
UPC #
00643925001105
Country of Origin
China

Dimensions

Width
2 1/2 in
Size
1/2 in
Length
6 3/4 in
Height
6 1/4 in
Overall Height
6.25 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Overall Width
6.75 in

Details

Item
Vacuum Breaker
Connection Type
NPT
Body Material
Bronze
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI/ASME B1.20.1, ASSE 1020, CSA B64.1.2, UPC
Max. Temp.
140 Degrees F
Max. Pressure
150 psi
Material of Construction
Bronze
Features
All Bronze Body for Durability, Designed for Minimum Head Loss, Engineered Plastic Bonnet Protect Valve Bodies from Freeze Damage, Lightweight Poppet Seals Air Opening Under Minimum Flow Conditions, One Check Valve and an Air Opening Port in One Assembly, Optional Union End Ball Valves for Easy Removal and Ultimate Freeze Protection, Simple Service Procedures. All Internal Parts Serviceable in Line from the Top of the Unit
Connection
NPT
Seat Material
Bronze
Series
765
Flow
12 gpm
Hazard Protection Level
High Health Hazard
For Media
Water
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Shut-Off Valve Included
Ball Valve
Connection Type - Side 1
NPT
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
1 yr
Includes Freeze Sensor
Freeze Sensor Included

Description

Backflow Preventer,Size 1/2",150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.