Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Backflow Preventer

  • Mfr # 1 1/2 LF825YA-QT-RP-FS

  • Zoro # G913990679


product price: $1,977.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Includes
Flood Sensor
Spring Material
Stainless Steel
Seat Material
Buna-N
Overall Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 LF825YA-QT-RP-FS
Zoro #
G913990679
UPC #
643925587944
Country of Origin
United States

Dimensions

Overall Height
11.75 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Overall Length
14.5 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Bronze
Includes
Flood Sensor
Spring Material
Stainless Steel
Seat Material
Buna-N
Standards
ASSE Listed 1013, CSA Certified B64.4, NSF, UPC
For Media
Water
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
140 Degrees F
Includes Strainer
Strainer Included
Hazard Protection Level
High Health Hazard
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Includes Flood Protection
Flood Protection Included
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
Flange
Manufacturer Warranty
1 yr
Valve Series
LF825YA

Description

Alert features available with add-on sensor connection kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.