Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 3/4 LF825YAQTRPFS

  • Zoro # G913990730


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Includes
Flood Sensor
Seat Material
Buna-N
Standards
ASSE Listed 1013, CSA Certified B64.4, NSF, UPC
Overall Height
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF825YAQTRPFS
Zoro #
G913990730
UPC #
643925587920
Country of Origin
United States

Dimensions

Overall Height
8.13 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
10 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Bronze
Includes
Flood Sensor
Seat Material
Buna-N
Standards
ASSE Listed 1013, CSA Certified B64.4, NSF, UPC
Spring Material
Stainless Steel
Includes Flood Protection
Flood Protection Included
Connection Type - Side 1
Flange
Includes Freeze Sensor
No Freeze Sensor
Includes Strainer
Strainer Included
Mounting Orientation
Horizontal, Vertical
Manufacturer Warranty
1 yr
For Media
Water
Connection Type - Side 2
Flange
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Valve Series
LF825YA

Description

Alert features available with add-on sensor connection kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.