Rubber Parts Kit, 1-1/2 to 2 In
Mfr # 905112
Zoro # G4393426
product price: $119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Febco Backflow, 1-1/2 to 2 in
Includes
(2) Molded Disc Assembly, (2) Piston O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Flow Tube O-Ring, RV O-Ring, RV Stem O-Ring
Product Type
Parts Kit
Compatible with Mfr. Model No.
1 1/2-2 825Y/825YA
Compatible with Series
Febco Backflow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905112
Zoro #
G4393426
UPC #
098268786170
Country of Origin
China
Dimensions
Compatible Valve Size
1 1/2 in to 2 in
Details
Item
Rubber Parts Kit
For Use With
Febco Backflow, 1-1/2 to 2 in
Includes
(2) Molded Disc Assembly, (2) Piston O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Flow Tube O-Ring, RV O-Ring, RV Stem O-Ring
Product Type
Parts Kit
Compatible with Mfr. Model No.
1 1/2-2 825Y/825YA
Compatible with Series
Febco Backflow
Compatible Manufacturer Model Number
1 1/2-2 825Y/825YA
Compatible with Manufacturer Model Number
1 1/2-2 825Y/825YA
For Use with Mfr Model Number
1 1/2-2 825Y/825YA
Compatible Manufacturer Part Number
1 1/2-2 825Y/825YA
For Use With Mfr. Model Number
1 1/2-2 825Y/825YA
Compatible with Manufacturer Model No.
1 1/2-2 825Y/825YA
Compatible Pump Manufacturer Part Number
1 1/2-2 825Y/825YA
Compatible Mfr. Model Number
1 1/2-2 825Y/825YA
Description
Rubber Parts Kit, For Use With Febco Backflow, 1-1/2 to 2 in , Includes (2) Molded Disc Assembly, (2) Piston O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Flow Tube O-Ring, RV O-Ring, RV Stem O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.