Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Febreze AIR, Gain Original, 8.8 oz Aerosol, PK2 97810PK

AIR, Gain Original, 8.8 oz Aerosol, PK2 (Discontinued)

  • Mfr # 97810PK
  • Zoro # G5196799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97810PK
Zoro #
G5196799
UPC #
37000978107
Country of Origin
United States

Dimensions

Cleaner Container Size
8.8 oz
Size
8.8 oz

Details

Type
Aerosol Spray
Fragrance
Gain Original
Cleaner Form
Liquid
Item
Air Fresheners/Odor Eliminators
Application
Odor Control
Net Weight
1.48 lbs
Container Type
Aerosol Spray

Description

FebrezeĀ® AIR, Gain Original, 8.8 oz Aerosol, 2/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.