Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Lavender, 8.8 oz Aerosol, PK6
Mfr # 62970
Zoro # G300447373
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Lavender
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Container Type Aerosol Spray
Product Information
- Brand Febreze
- MFR # 62970
- Zoro # G300447373
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Description
Doesn't just mask odors, it cleans away odors with OdorClear Technology, leaving your air with a light, fresh scent. Reach for Febreze AIR to eliminate odors on the spot. Spray the air in a sweeping motion throughout the entire room to clean away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Cucumbe, PK6 (FG402470)
- CONDOR Absorbent Pillow, 36 gal, 8 1/2 in x 17 in, Oil-Based Liquids, White, Polypropylene (35ZR21)
- GLOBAL EQUIPMENT Magnetic Floor Sweeper, 30"W (112130)
- YUKON GLORY Magnetic Paper Towel Holder (YG-776)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- FEBREZE Unstopables Fresh Scent Odor Eliminator 8.8 oz Aerosol (97082)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK6 (96256)
- FEBREZE Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6 (PGC96257CT)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle (07309)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK2 (97794PK)
- SPARTAN Air Freshener Airlift, Tropical 12/16Oz/, 12PK (6068)
- Febreze Air Fresheners & Odor Eliminators