This item is Discontinued.

Febreze CAR Air Freshener, Hawaiian Aloha, 2 ml Clip, PK16 94734

CAR Air Freshener, Hawaiian Aloha, 2 ml Clip, PK16 (Discontinued)

  • Mfr # 94734
  • Zoro # G300491413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94734
Zoro #
G300491413
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2 mL

Details

Fragrance
Hawaiian Aloha
Color
Orange
Cleaner Form
Gel
Application
Odor Control
Container Type
Clip
Net Weight
1.11 lbs

Description

Take freshness for a ride, with car vent clips that eliminate stubborn vehicle odors. Clips slowly release scent, freshening your car for up to 30 days, depending on selected settings. Adjustable intensity settings put you in the driver's seat, so you can select the perfect amount of scent for you and your passengers. Convenient clips are easy to attach and act instantly. Clips present a long-lasting, mess-free option for keeping your car fresh. Eliminates tough odors, rather than just masking them, so they're gone for good.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.