Fabric Refresher, 1 gal, Bottle, PK2
- Mfr # 72135
- Zoro # G221723266
product price:Â
$
246.99
/pk of 2, $123.50/ea
Free Shipping & Returns
Key Features
Label Number
8-35
Maximum RTU Yield per Container
1 gal
Minimum RTU Yield per Container
1 gal
Container Size
1 gal
Product Type
Fabric Refresher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72135
- Zoro #
- G221723266
- UPC #
- 37000721359
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Label Number
- 8-35
- Maximum RTU Yield per Container
- 1 gal
- Minimum RTU Yield per Container
- 1 gal
- Product Type
- Fabric Refresher
- Item
- Fabric Refresher
- Series
- P&G Pro Line(R)
- Label Color Coding
- White
- Fragrance
- Fresh
- For Dispenser Series
- Closed Loop
- pH Value
- Neutral
- EPA Registered
- No
- Chemical Flow Rate
- Low
- Container Type
- Bottle
Description
Chemical Flow Rate Low, Label Number 8-35, Label Color Coding White, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Alcohol, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh, Standards Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.