Shop FECHOMETAL USA
See all product information
Create Account
Band, 304 Stainless Steel, 3/4" x 0.030" x
- Mfr # FTA730719035PG
- Zoro # G2784706
product price:Â
$
72.86
/ea
Key Features
Strapping Thickness
0.03 in
Strapping Width
3/4 in
Strapping Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTA730719035PG
- Zoro #
- G2784706
- UPC #
- 816620021369
- Country of Origin
- United States
- Item
- Stainless Steel Band
Description
Band,304 Stainless Steel,3/4 In. x 0.030 In. x