Shop FECHOMETAL USA
See all product information
Create Account
Band, 304 Stainless Steel, 5/8"x0.030"x1
- Mfr # FTA6307158035N
- Zoro # G2784383
product price:Â
$
61.39
/ea
Key Features
Strapping Width
5/8 in
Strapping Length
100 ft
Color
Silver
Strapping Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTA6307158035N
- Zoro #
- G2784383
- UPC #
- 816620020287
- Country of Origin
- United States
Dimensions
- Strapping Width
- 5/8 in
- Strapping Length
- 100 ft
- Strapping Thickness
- 0.028 in
Details
- Item
- Stainless Steel Band
- Color
- Silver
Description
Band,304 Stainless Steel,5/8 In.x0.030 In.x1