Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY G32-13 2.9V 800mAh 2-3 A Size Lithium Cell For With PC Pins For Industrial Applications
Mfr # G32/13
Zoro # G604128640
product price:
$
47.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G32/13
- Zoro #
- G604128640
- UPC #
- -
- Country of Origin
- China
Description
Features
- 2/3 A size Lithium Sulphur Dioxide Cylindrical Cell.
- High energy, high reliability 3.0 volt power source.
- Excellent memory backup power source.
- Stable voltage and broad temperature range (-60° to +70°C).
- Type: Lithium
- Voltage: 2.9
- Capacity: mAh
- Color: Black Heat Shrink
- Dimension - 0.64 Dia. x 1.36 Tall in.
- Compatible With - 1420-0278, B9511
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material