Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA
- Mfr # B9650T
- Zoro # G503991017
product price:
$
46.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B9650T
- Zoro #
- G503991017
- UPC #
- -
- Country of Origin
- China
Description
Features
- PLC Battery
- This is a 1 cell lithium battery designed to work in Allen Bradley 1746-BAS, 1747-PT1, HHT, SLC-5/01, SLC-5/02, SLC-5/03, SLC-5/04, SLC-5/05, SLC-series programmable logic controls and industrial computers.
- Stable voltage and broad temperature range (-60° to +85°C).
- High energy, high reliability for memory backup applications.
- 1747-BA
- 1769-BA
- A-40063-043-01
- TL-2150/C
- Type - Lithium
- Voltage - 3.0
- Capacity - 1mAh
- Color - Black Heat Shrink
- Dimension - 0.58 Dia. x 1.04 Long in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.