Compatible with ENERGY CR2032-TPX RTC Battery For IBM Thinkpad A20 T20 T30 T40
- Mfr # CR2032-TPX
- Zoro # G604128725
product price:Â
$
36.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2032-TPX
- Zoro #
- G604128725
- UPC #
- -
- Country of Origin
- China
Description
This is a 1 cell lithium coin battery assembly which is specifically designed for IBM brand ThinkPad A20, T20, T30, T40 series laptop and notebook computers.
Features- Type - Lithium
- Voltage - 3.0
- Capacity - 220 mAh
- Color - Yellow Heat Shrink
- Provides back up and clock support while system is down.
- Dimension - 20 x 3.2 mm.
- Compatibility - 02K6541, 02K6572, 12J1671, 12J1695
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.