Compatible with ENERGY LS14500-DSR Replacement Battery For Denso 410611-0030

  • Mfr # LS14500-DSR
  • Zoro # G104036476
product price: 
$
39.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS14500-DSR
Zoro #
G104036476
UPC #
-
Country of Origin
China

Description

Features
  • PLC Battery
  • This is a 1 cell lithium battery for Denso Robotics Encoder.
  • Stable voltage broad temperature range (-60°C to +85°C).
  • High energy, high reliability 3.6 volt power source is an excellent choice for memory backup applications.
  • Compatible With - 410611-0030
Specification
  • Type - Lithium
  • Voltage - 3.6
  • Capacity - 2mAh
  • Color - Black Heat Shrink
  • Dimension - 0.67 Dia. x 2 Tall in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews