Shop FEDCO BATTERIES
Create Account
Compatible with Panasonic CR2412 3.0V 100mAh Lithium Coin Cell For Consumer And Industrial Applications
Mfr # CR2412
Zoro # G404128987
product price: $38.35
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2412
- Zoro #
- G404128987
- UPC #
- -
- Country of Origin
- China
Description
Features
- Lithium Coin Cell
- High energy, high reliability 3 volt power source.
- Excellent memory backup power source.
- Stable voltage and broad temperature range (-30° to +70°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: mAh
- Color: Silver
- Dimension - 24 x 1.2 mm.
- 1135648916234
- CR-2412
- CR-2412/BN
- CR2412
- CR2412/BN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.