
Compatible with Panasonic VL2020-1HF Rechargeable Lithium Coin Cell For Printed Circuit Mount - 20mAh (Discontinued)
- Mfr # VL2020-1HF
- Zoro # G503856828
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VL2020-1HF
Zoro #
G503856828
UPC #
-
Country of Origin
China
Description
Features
- Rechargeable Lithium Coin Cell
- High energy, high reliability 3 volt power source.
- Excellent memory backup power source.
- Stable voltage and broad temperature range (-20° to +60°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 20 mAh
- Color: Silver
- Dimension - 20 Dia. x 2.0 mm. tall
- VL-2020/1HF
- VL-2020/1HFE
- VL-2020/HFN
- VL2020-1HF
- VL2020-1HFE
- VL2020/1HF
- VL2020/1HFE
- VL2020/HFN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.